Specifications
Dimensions
- Height7-5/32 in
- Length2-3/8 in
- Minimum Flow Rate0.1
Details
- Accuracy±5 %
- Calibration StandardOil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
- Connection Type3/4" BSPP
- Flow Rate Range0.2 to 2 gpm
- Housing MaterialAluminum
- MagnetPTFE coated Alnico
- Max Operating Temperature240 °F
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure1000 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPolycarbonate
- Port Type3/4" BSPP
- Repeatability±1 %
- Seal MaterialBuna-N®
- Seal TypeBuna-N®
- StyleCase Drain
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- Wetted MaterialsAnodized Aluminum
Overview
Mfr description
C4A5HU02 CASE DRAIN FLOW METER
- Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
- Weather-tight for use outdoors and/or on systems where wash downs are required.
- These meters are constructed with all metal pressure vessels that allow safe and permanent installation.
- Standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.