Motion
CVC05W3B
CVC05W3B ClearView Value Variable Area Flow Meter
MI ITEM #14587695
MFR #CVC05W3B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CVC05W3B ClearView Value Variable Area Flow Meter
MI ITEM #14587695
MFR #CVC05W3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CVC05W3B CLEARVIEW VALUE VARIABLE AREA F
  • The transparent body allows for visual inspection of fluid conditions. Diagnose problems at a glance.
  • Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Measures less than 8" long and 2-7/16" diameter with a rigid tube and union nut design.
  • Multiple Materials and Calibrations Available with a variety of wetted materials of construction and media calibrations, the meter will be well suited to your process.
  • The proven variable area piston metering assembly provides accurate, dependable flow rate indication.

Specifications

  • Minimum Flow Rate
    1
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    325 psi
  • Flow Rate Range
    0.5 to 5 gpm
  • Accuracy
    ±2 %
  • Housing Material
    Polycarbonate H20
  • Repeatability
    ±1 %
  • Seal Material
    Viton
  • Connection Type
    Female BSPP Threads (brass)
  • Height
    7-5/32 in
  • Length
    2-7/16 in
  • Wetted Materials
    Polycarbonate
  • Calibration Standard
    Oil monitors: DTE 25® at 110°F (43°C), 0.873 sg|Water monitors: tap water at 70°F (21°C), 1.0 sg
  • Pipe Material
    Polycarbonate
  • Port Type
    1/2" NPT
  • Style
    Clearview Value

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text