Motion
CVC05W4S
AW-Lake Company Hydraulic Flow Meter - 1 Port Size, NPT, Female, 30 gpm Max Flow
MI ITEM #14587698
MFR #CVC05W4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW-Lake Company Hydraulic Flow Meter - 1 Port Size, NPT, Female, 30 gpm Max Flow
MI ITEM #14587698
MFR #CVC05W4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CVC05W4S CLEARVIEW VALUE VARIABLE AREA F
  • The transparent body allows for visual inspection of fluid conditions. Diagnose problems at a glance.
  • Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Measures less than 8" long and 2-7/16" diameter with a rigid tube and union nut design.
  • Multiple Materials and Calibrations Available with a variety of wetted materials of construction and media calibrations, the meter will be well suited to your process.
  • The proven variable area piston metering assembly provides accurate, dependable flow rate indication.

Specifications

  • Thread Standard
    NPT
  • Minimum Flow Rate
    1
  • Connection Gender
    Female
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    325 psi
  • Flow Rate Range
    0.5 to 5 gpm
  • Accuracy
    ±2 %
  • Housing Material
    Polycarbonate H20
  • Repeatability
    ±1 %
  • Seal Material
    Viton
  • Connection Type
    Female NPT Threads (Ryton®)
  • Height
    7-9/16 in
  • Length
    2-7/16 in
  • Wetted Materials
    Polycarbonate
  • Calibration Standard
    Water monitors: tap water at 70°F (21°C), 1.0 sg
  • Pipe Material
    Polycarbonate
  • Port Type
    3/4" NPT
  • Style
    Clearview Value

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text