Motion
CVC05W5N
CVC05W5N ClearView Value Variable Area Flow Meter
MI ITEM #14587700
MFR #CVC05W5N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CVC05W5N ClearView Value Variable Area Flow Meter
MI ITEM #14587700
MFR #CVC05W5N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7-9/16 in
  • Length
    2-7/16 in
  • Minimum Flow Rate
    1

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    Oil monitors: DTE 25® at 110°F (43°C), 0.873 sg|Water monitors: tap water at 70°F (21°C), 1.0 sg
  • Connection Type
    Female NPT Threads (brass)
  • Flow Rate Range
    0.5 to 5 gpm
  • Housing Material
    Polycarbonate H20
  • Max Operating Temperature
    200 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    325 psi
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Polycarbonate
  • Port Type
    1" NPT
  • Repeatability
    ±1 %
  • Seal Material
    Viton
  • Style
    Clearview Value
  • Wetted Materials
    Polycarbonate

Overview

Mfr description
CVC05W5N CLEARVIEW VALUE VARIABLE AREA F
  • The transparent body allows for visual inspection of fluid conditions. Diagnose problems at a glance.
  • Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Measures less than 8" long and 2-7/16" diameter with a rigid tube and union nut design.
  • Multiple Materials and Calibrations Available with a variety of wetted materials of construction and media calibrations, the meter will be well suited to your process.
  • The proven variable area piston metering assembly provides accurate, dependable flow rate indication.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought