Overview
Mfr description
CVC10W5N CLEARVIEW VALUE VARIABLE AREA F
- The transparent body allows for visual inspection of fluid conditions. Diagnose problems at a glance.
- Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
- Measures less than 8" long and 2-7/16" diameter with a rigid tube and union nut design.
- Multiple Materials and Calibrations Available with a variety of wetted materials of construction and media calibrations, the meter will be well suited to your process.
- The proven variable area piston metering assembly provides accurate, dependable flow rate indication.
Specifications
- Minimum Flow Rate1
- Mounting TypeHorizontal, Vertical and Inverted
- Maximum Flow Rate30 gpm
- Max Operating Temperature200 °F
- Maximum Operating Pressure325 psi
- Flow Rate Range1 to 10 gpm
- Accuracy±2 %
- Housing MaterialPolycarbonate H20
- Repeatability±1 %
- Seal MaterialViton
- Connection TypeFemale NPT Threads (brass)
- Height7-9/16 in
- Length2-7/16 in
- Wetted MaterialsPolycarbonate
- Calibration StandardOil monitors: DTE 25® at 110°F (43°C), 0.873 sg|Water monitors: tap water at 70°F (21°C), 1.0 sg
- Pipe MaterialPolycarbonate
- Port Type1" NPT
- StyleClearview Value
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data