Specifications
Dimensions
- Height7-9/16 in
- Length2-7/16 in
- Minimum Flow Rate1
Details
- Accuracy±2 %
- Calibration StandardOil monitors: DTE 25® at 110°F (43°C), 0.873 sg|Water monitors: tap water at 70°F (21°C), 1.0 sg
- Connection TypeFemale NPT Threads (brass)
- Flow Rate Range1 to 10 gpm
- Housing MaterialPolysulfone +
- Max Operating Temperature250 °F
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure325 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPolysulfone
- Port Type3/4" NPT
- Repeatability±1 %
- Seal MaterialViton
- StyleClearview Value
- Wetted MaterialsPolysulfone