Motion
CVP10H5N
CVP10H5N ClearView Value Variable Area Flow Meter
MI ITEM #14587731
MFR #CVP10H5N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CVP10H5N ClearView Value Variable Area Flow Meter
MI ITEM #14587731
MFR #CVP10H5N

Mfr description
CVP10H5N CLEARVIEW VALUE VARIABLE AREA F
  • The transparent body allows for visual inspection of fluid conditions. Diagnose problems at a glance.
  • Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Measures less than 8" long and 2-7/16" diameter with a rigid tube and union nut design.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7-9/16 in
  • Length
    2-7/16 in
  • Minimum Flow Rate
    1

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    Oil monitors: DTE 25® at 110°F (43°C), 0.873 sg|Water monitors: tap water at 70°F (21°C), 1.0 sg
  • Connection Type
    Female NPT Threads (brass)
  • Flow Rate Range
    1 to 10 gpm
  • Housing Material
    Polysulfone +
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    325 psi
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Polysulfone
  • Port Type
    1" NPT
  • Repeatability
    ±1 %
  • Seal Material
    Viton
  • Style
    Clearview Value
  • Wetted Materials
    Polysulfone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)