Motion
H3A6HE10
H3A6HE10 High Temperature Variable Area Flow Meter
MI ITEM #14587750
MFR #H3A6HE10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H3A6HE10 High Temperature Variable Area Flow Meter
MI ITEM #14587750
MFR #H3A6HE10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3A6HE10 HIGH TEMPERATURE VARIABLE AREA
  • Choice of Materials elect from aluminum, brass or stainless steel to meet system and media compatibility requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
  • Bi-Directional and Reverse Flow Option Offered high temperature monitors are also available in bidirectional and reverse flow versions. Contact the factory for more information.

Specifications

  • Minimum Flow Rate
    0.1
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    150 gpm
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    3500 psi
  • Flow Rate Range
    10 to 100 gpm
  • Accuracy
    ±2.0 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Seal Material
    FKM w/ PTFE backup
  • Seal Type
    PTFE
  • Connection Type
    #6 SAE, O-ring seal
  • Height
    6-9/16 in
  • Length
    1-7/8 in
  • Wetted Materials
    Anodized Aluminum
  • Pipe Material
    Pyrex®
  • Port Type
    #6 SAE
  • Style
    400°F In-line
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text