Specifications
Dimensions
- Height7-5/32 in
- Length2-3/8 in
- Minimum Flow Rate0.1
Details
- Accuracy±2.0 %
- Connection Type3/4" NPTF, dry seal
- Flow Rate Range20 to 215 gpm
- Housing MaterialAluminum
- MagnetPTFE coated Alnico
- Max Operating Temperature600 °F
- Maximum Flow Rate150 gpm
- Maximum Operating Pressure3500 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPyrex®
- Port Type3/4" NPT
- Repeatability±1 %
- Seal MaterialFFKM w/ PTFE backup
- Seal TypePTFE
- Style600°F In-line
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- Wetted MaterialsAnodized Aluminum