Motion
JVA12BBTNS

AW-LAKE COMPANY
JVA12BBTNS

AW-Lake Company Hydraulic Flow Meter - 0.005 gpm Port Size, NPT, 0.8 gpm Max Flow
MI ITEM #14587809
MFR #JVA12BBTNS
Price$3,329.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVA12BBTNS

AW-Lake Company Hydraulic Flow Meter - 0.005 gpm Port Size, NPT, 0.8 gpm Max Flow
MI ITEM #14587809
MFR #JVA12BBTNS

Mfr description
JVA12BBTNS JV-BB POSITIVE DISPLACEMENT G
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,329.84/each

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    2.9 in
  • Minimum Flow Rate
    0.005 gpm
  • Ratio
    up to 150:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    NPT
  • Flow Rate Range
    0.005 to 0.8 gpm
  • Housing Material
    7075 High Strength Aluminum
  • Maximum Flow Rate
    0.8 gpm
  • Maximum Operating Pressure
    6000 psi
  • Port Type
    1/4" NPT
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    402 Stainless Steel
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)