Motion
JVA30BBVNS

AW-LAKE COMPANY
JVA30BBVNS

JVA30BBVNS JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587813
MFR #JVA30BBVNS
Price$3,639.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVA30BBVNS

JVA30BBVNS JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587813
MFR #JVA30BBVNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,639.79/each

Specifications

Dimensions

  • Height
    2.7 in
  • Length
    3.2 in
  • Ratio
    up to 150:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    NPT
  • Flow Rate Range
    0.1 to 7.0 gpm
  • Housing Material
    7075 High Strength Aluminum
  • Maximum Operating Pressure
    6000 psi
  • Port Type
    1/2" NPT
  • Repeatability
    ± 0.1 %
  • Seal Material
    FKM
  • Shaft Material
    402 Stainless Steel

Overview

Mfr description
JVA30BBVNS JV-BB POSITIVE DISPLACEMENT G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought