Motion
JVA80BBVHQ

AW-LAKE COMPANY
JVA80BBVHQ

JVA80BBVHQ JV-BB Positive Displacement Gear Flow Meter
Mi Item #14587818
MFR #JVA80BBVHQ
Price$8,247.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVA80BBVHQ

JVA80BBVHQ JV-BB Positive Displacement Gear Flow Meter
Mi Item #14587818
MFR #JVA80BBVHQ

Mfr description
JVA80BBVHQ JV-BB POSITIVE DISPLACEMENT G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,247.28/each

Specifications

Dimensions

  • Height
    5.5 in
  • Length
    8.4 in
  • Ratio
    up to 150:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    Code 62 Hydraulic Flange
  • Flow Rate Range
    0.5 to 60.0 gpm
  • Housing Material
    7075 High Strength Aluminum
  • Maximum Operating Pressure
    5000 psi
  • Port Type
    1-1/4" SAE CODE 62
  • Repeatability
    ± 0.1 %
  • Seal Material
    FKM
  • Shaft Material
    402 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)