Motion
JVS60BBTNBEX

AW-LAKE COMPANY
JVS60BBTNBEX

JVS60BBTNBEX JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587838
MFR #JVS60BBTNBEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS60BBTNBEX

JVS60BBTNBEX JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587838
MFR #JVS60BBTNBEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JVS60BBTNBEX JV-BB POSITIVE DISPLACEMENT

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    0.1 to 20.0 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Ratio
    up to 150:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    402 Stainless Steel
  • Connection Type
    NPT
  • Height
    4.3 in
  • Length
    4.9 in
  • Calibration Standard
    7-point logarithmic calibration
  • Port Type
    3/4" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought