Motion
JVS80BBTHBEX

AW-LAKE COMPANY
JVS80BBTHBEX

JVS80BBTHBEX JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587843
MFR #JVS80BBTHBEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS80BBTHBEX

JVS80BBTHBEX JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587843
MFR #JVS80BBTHBEX

Mfr description
JVS80BBTHBEX JV-BB POSITIVE DISPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.5 in
  • Length
    8.4 in
  • Ratio
    up to 150:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    Code 62 Hydraulic Flange
  • Flow Rate Range
    0.5 to 60.0 gpm
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Maximum Operating Pressure
    5000 psi
  • Port Type
    1-1/4" SAE CODE 62
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    402 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)