Motion
JVS90BBTHBEX

AW-LAKE COMPANY
JVS90BBTHBEX

JVS90BBTHBEX JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587844
MFR #JVS90BBTHBEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS90BBTHBEX

JVS90BBTHBEX JV-BB Positive Displacement Gear Flow Meter
MI ITEM #14587844
MFR #JVS90BBTHBEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JVS90BBTHBEX JV-BB POSITIVE DISPLACEMENT

Specifications

  • Maximum Operating Pressure
    5000 psi
  • Flow Rate Range
    1.0 to 120.0 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Ratio
    up to 150:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    402 Stainless Steel
  • Connection Type
    Code 62 Hydraulic Flange
  • Height
    7.0 in
  • Length
    8.4 in
  • Calibration Standard
    7-point logarithmic calibration
  • Port Type
    1-1/4" SAE CODE 62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought