Motion
JVHS10TCKABEX

AW-LAKE COMPANY
JVHS10TCKABEX

AW-Lake Company Hydraulic Flow Meter - 0.001 gpm Port Size, NPT, 0.5 gpm Max Flow
Mi Item #14587845
MFR #JVHS10TCKABEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVHS10TCKABEX

AW-Lake Company Hydraulic Flow Meter - 0.001 gpm Port Size, NPT, 0.5 gpm Max Flow
Mi Item #14587845
MFR #JVHS10TCKABEX

Mfr description
JVHS10TCKABEX JVH HIGH PRESSURE POSITIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.8 in
  • Length
    3.6 in
  • Minimum Flow Rate
    0.001 gpm
  • Ratio
    up to 400:1

Details

  • Accuracy
    ±0.25 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    Autoclave, Medium Pressure
  • Flow Rate Range
    0.001 to 0.5 gpm
  • Housing Material
    316 Stainless Steel / DIN 1.4404
  • Maximum Flow Rate
    0.5 gpm
  • Maximum Operating Pressure
    15000 psi
  • Port Type
    3/8" MED. PRES. AUTOCLAVE
  • Repeatability
    ± 0.1 %
  • Seal Material
    FFKM
  • Shaft Material
    402 Stainless Steel or Tungsten Carbide
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)