Motion
JVHS12BBKABEX

AW-LAKE COMPANY
JVHS12BBKABEX

JVHS12BBKABEX JVH High Pressure Positive Displacement Flow Meter
MI ITEM #14587847
MFR #JVHS12BBKABEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVHS12BBKABEX

JVHS12BBKABEX JVH High Pressure Positive Displacement Flow Meter
MI ITEM #14587847
MFR #JVHS12BBKABEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JVHS12BBKABEX JVH HIGH PRESSURE POSITIVE

Specifications

  • Maximum Operating Pressure
    15000 psi
  • Flow Rate Range
    0.005 to 0.8 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    316 Stainless Steel / DIN 1.4404
  • Ratio
    up to 400:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    FFKM
  • Shaft Material
    402 Stainless Steel or Tungsten Carbide
  • Connection Type
    Autoclave, Medium Pressure
  • Height
    2.8 in
  • Length
    3.6 in
  • Calibration Standard
    7-point logarithmic calibration
  • Port Type
    3/8" MED. PRES. AUTOCLAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought