Motion
JVHS30BBVAS

AW-LAKE COMPANY
JVHS30BBVAS

JVHS30BBVAS JVH High Pressure Positive Displacement Flow Meter
MI ITEM #14587851
MFR #JVHS30BBVAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVHS30BBVAS

JVHS30BBVAS JVH High Pressure Positive Displacement Flow Meter
MI ITEM #14587851
MFR #JVHS30BBVAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JVHS30BBVAS JVH HIGH PRESSURE POSITIVE D

Specifications

  • Maximum Operating Pressure
    15000 psi
  • Flow Rate Range
    0.1 to 7.0 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    316 Stainless Steel / DIN 1.4404
  • Ratio
    up to 400:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    FKM
  • Shaft Material
    402 Stainless Steel or Tungsten Carbide
  • Connection Type
    Autoclave, Medium Pressure
  • Height
    3.3 in
  • Length
    3.6 in
  • Calibration Standard
    7-point logarithmic calibration
  • Port Type
    3/8" MED. PRES. AUTOCLAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought