Overview
Mfr description
P3A6WS10 PHOSPHATE ESTER FLOW METER
- Choice of Materials from aluminum, brass or stainless steel to meet system and liquid requirements.
- Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
- Multi-Use factory calibrated for phosphate esters, these versatile meters can be used to verify hydraulic power unit outputs, as well as test machinery and tools for proper fluid flow rates.
- Rugged and Reliable these meters are constructed with all metal pressure vessels that allow safe & permanent installation.
- High Pressure Operation the magnetically coupled follower design allows operation to 6000 PSIG and use with liquids.
- Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
Specifications
- Mounting TypeHorizontal, Vertical and Inverted
- Max Operating Temperature240 °F
- Maximum Operating Pressure3500 psi
- Flow Rate Range1 to 9.5 gpm
- Accuracy±2.0 %
- Housing MaterialAluminum
- Repeatability±1 %
- Seal MaterialERP with PTFE backup FKM or FFKM optional
- Seal TypePTFE
- Connection Type1/4" NPTF, dry seal
- Height6-9/16 in
- Length1-7/8 in
- Wetted MaterialsAnodized Aluminum
- Calibration StandardMeters are density corrected to 1.145 sg|Tap water at 70°F (21°C) 1.0 s.g.
- Pipe MaterialPyrex®
- Port Type1/4" NPT
- StylePhosphate Ester
- MagnetPTFE coated Alnico
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data