Specifications
Dimensions
- Height12-5/8 in
- Length3-1/2 in
Details
- Accuracy±2.0 %
- Calibration StandardMeters are density corrected to 1.145 sg|Tap water at 70°F (21°C) 1.0 s.g.
- Connection Type2" NPTF, dry seal
- Flow Rate Range2 to 22 gpm
- Housing MaterialAluminum
- MagnetPTFE coated Alnico
- Max Operating Temperature240 °F
- Maximum Operating Pressure3500 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPyrex®
- Port Type2" NPT
- Repeatability±1 %
- Seal MaterialERP with PTFE backup FKM or FFKM optional
- Seal TypePTFE
- StylePhosphate Ester
- Wetted MaterialsAnodized Aluminum