Motion
G3A4AB01
G3A4AB01 Pneumatic Flow Meters
MI ITEM #14587866
MFR #G3A4AB01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G3A4AB01 Pneumatic Flow Meters
MI ITEM #14587866
MFR #G3A4AB01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G3A4AB01 PNEUMATIC FLOW METERS
  • Choice of Materials select from aluminum, brass or stainless steel to meet system and media compatibility requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation.
  • Superior Exterior Design weather-tight for use outdoors and/or on systems where wash downs are required.
  • Rugged and Reliable these monitors are constructed with all metal pressure vessels, allowing safe, permanent installation in industrial systems.
  • Multiple Ports Available Standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.

Specifications

  • Mounting Type
    Horizontal, Vertical and Inverted
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    600 psi
  • Accuracy
    ±2.5 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N® (STD), EPR, FKM or FFKM
  • Seal Type
    Buna-N®
  • Connection Type
    1/2" NPTF, dry seal
  • Height
    6-9/16 in
  • Length
    1-7/8 in
  • Wetted Materials
    Anodized Aluminum
  • Pipe Material
    Polycarbonate
  • Port Type
    1/2" NPT
  • Style
    Pneumatic
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought