Motion
JVS01UFVNS

AW-LAKE COMPANY
JVS01UFVNS

JVS01UFVNS JV-UF Positive Displacement Gear Flow Meter
MI ITEM #14587894
MFR #JVS01UFVNS
Price$10,373.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS01UFVNS

JVS01UFVNS JV-UF Positive Displacement Gear Flow Meter
MI ITEM #14587894
MFR #JVS01UFVNS

Mfr description
JVS01UFVNS JV-UF POSITIVE DISPLACEMENT G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,373.96/each

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    3.2 in
  • Ratio
    up to 500:1

Details

  • Accuracy
    ±0.5 %
  • Connection Type
    NPT
  • Flow Rate Range
    0.005 to 0.25 gpm
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Maximum Operating Pressure
    5000 psi
  • Port Type
    1/4" NPT
  • Repeatability
    ± 0.05 %
  • Seal Material
    FKM
  • Shaft Material
    402 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)