Motion
JVS20SLGS
JVS20SLGS SLG Compact Positive Displacement Gear Flow Meter
MI ITEM #14587898
MFR #JVS20SLGS
List Price$7,927.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JVS20SLGS SLG Compact Positive Displacement Gear Flow Meter
MI ITEM #14587898
MFR #JVS20SLGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,927.24/each for your price

Overview

Mfr description
JVS20SLGS SLG COMPACT POSITIVE DISPLACEM
  • The SLG’s solid stainless steel construction and compact size make this meter ideal for robotic applications where there is limited space, weight restrictions and vibration from movement.
  • These meters are easy to use and install, since there is no need for straight run piping upstream or downstream of the flow meter.
  • This meter has the ability to maintain consistent accuracy despite changing viscosity conditions, with accuracy of +0.5% of reading.
  • Meter may be used in applications requiring bidirectional flow, and is offered in three different flow ranges (0.003 to 2.0 GPM).

Specifications

  • Max Operating Temperature
    350 °F
  • Maximum Operating Pressure
    2000 psi
  • Flow Rate Range
    0.02 to 2.0 gpm
  • Accuracy
    ± 0.5 %
  • Housing Material
    316 stainless steel
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE O-ring
  • Shaft Material
    Tungsten Carbide
  • Port Type
    1/8" BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought