Motion
JVM10TCTNS

AW-LAKE COMPANY
JVM10TCTNS

JVM10TCTNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587900
MFR #JVM10TCTNS
List Price$6,595.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVM10TCTNS

JVM10TCTNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587900
MFR #JVM10TCTNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,595.93/each for your price

Overview

Mfr description
JVM10TCTNS JV-TC POSITIVE DISPLACEMENT G

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    0.001 to 0.5 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    303 Stainless Steel / DIN 1.4305
  • Ratio
    up to 400:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    Tungsten Carbide
  • Connection Type
    NPT
  • Height
    2.2 in
  • Length
    2.9 in
  • Port Type
    1/4" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text