Motion
JVM10TCVGS

AW-LAKE COMPANY
JVM10TCVGS

AW-Lake Company Hydraulic Flow Meter - 0.001 gpm Port Size, NPT, 0.5 gpm Max Flow
Mi Item #14587901
MFR #JVM10TCVGS
Price$6,826.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVM10TCVGS

AW-Lake Company Hydraulic Flow Meter - 0.001 gpm Port Size, NPT, 0.5 gpm Max Flow
Mi Item #14587901
MFR #JVM10TCVGS

Mfr description
JVM10TCVGS JV-TC POSITIVE DISPLACEMENT G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,826.97/each

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    2.9 in
  • Minimum Flow Rate
    0.001 gpm
  • Ratio
    up to 400:1

Details

  • Accuracy
    ±0.25 %
  • Connection Type
    BSPP
  • Flow Rate Range
    0.001 to 0.5 gpm
  • Housing Material
    303 Stainless Steel / DIN 1.4305
  • Maximum Flow Rate
    0.5 gpm
  • Maximum Operating Pressure
    6000 psi
  • Port Type
    1/4" NPT
  • Repeatability
    ± 0.1 %
  • Seal Material
    FKM
  • Shaft Material
    Tungsten Carbide
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)