Motion
JVM20TCVNS

AW-LAKE COMPANY
JVM20TCVNS

JVM20TCVNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587902
MFR #JVM20TCVNS
List Price$7,084.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVM20TCVNS

JVM20TCVNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587902
MFR #JVM20TCVNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,084.52/each for your price

Overview

Mfr description
JVM20TCVNS JV-TC POSITIVE DISPLACEMENT G

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    0.02 to 2.0 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    303 Stainless Steel / DIN 1.4305
  • Ratio
    up to 400:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    FKM
  • Shaft Material
    Tungsten Carbide
  • Connection Type
    NPT
  • Height
    2.2 in
  • Length
    3.2 in
  • Port Type
    1/4" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text