Motion
JVS10TCTNS

AW-LAKE COMPANY
JVS10TCTNS

JVS10TCTNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587904
MFR #JVS10TCTNS
Price$8,305.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS10TCTNS

JVS10TCTNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587904
MFR #JVS10TCTNS

Mfr description
JVS10TCTNS JV-TC POSITIVE DISPLACEMENT G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,305.99/each

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    2.9 in
  • Ratio
    up to 400:1

Details

  • Accuracy
    ±0.25 %
  • Connection Type
    NPT
  • Flow Rate Range
    0.001 to 0.5 gpm
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Maximum Operating Pressure
    6000 psi
  • Port Type
    1/4" NPT
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    Tungsten Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)