Motion
JVS30TCTNS

AW-LAKE COMPANY
JVS30TCTNS

JVS30TCTNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587906
MFR #JVS30TCTNS
List Price$9,364.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS30TCTNS

JVS30TCTNS JV-TC Positive Displacement Gear Flow Meter
MI ITEM #14587906
MFR #JVS30TCTNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,364.59/each for your price

Overview

Mfr description
JVS30TCTNS JV-TC POSITIVE DISPLACEMENT G

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    0.1 to 7.0 gpm
  • Accuracy
    ±0.25 %
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Ratio
    up to 400:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Shaft Material
    Tungsten Carbide
  • Connection Type
    NPT
  • Height
    2.7 in
  • Length
    3.2 in
  • Port Type
    1/2" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text