Specifications
Dimensions
- Height4 in
- Length6-9/16 in
- Minimum Flow Rate0.1
Details
- Accuracy±2.0 %
- Connection Type3/8" NPTF, dry seal
- Flow Rate Range0.5 to 5 gpm
- Housing MaterialBrass
- MagnetPTFE coated Alnico
- Max Operating Temperature185 °F
- Maximum Flow Rate150 gpm
- Maximum Operating Pressure3500 psi
- Port Type3/8" NPT
- Repeatability±1 %
- Thread StandardNPTF
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- Wetted MaterialsBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)