Overview
Mfr description
R4A6HH50 VARIABLE AREA FLOW RATE TRANSMI
- All transmitters are factory calibrated and ship fullyassembled. Simply install the transmitter into your system and apply power. No straight plumbingrequired at inlet or outlet.
- Transmitters provide proportional analog or pulse outputs that will drive popular data acquisition devices, meters and analog input cards.
- All transmitters provide a visual indication of flow rate that matches the transmitted output.
- The rugged cast aluminum enclosure is built to NEMA 4X standard and allows installation outdoors and in environments where liquid tight seals are required.
- Without delicate internal components to break, abrade or corrode, the flow transmitter will provide many years of low-maintenance service.
Specifications
- Minimum Flow Rate0.1
- Maximum Flow Rate150 gpm
- Max Operating Temperature185 °F
- Maximum Operating Pressure3500 psi
- Flow Rate Range5 to 50 gpm
- Accuracy±2.0 %
- Housing MaterialAluminum
- Repeatability±1 %
- Connection Type#12 SAE, O-ring seal
- Height4-1/2 in
- Length7-5/32 in
- Wetted MaterialsAnodized Aluminum
- Port Type#12 SAE
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- MagnetPTFE coated Alnico
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data