Motion
TRG11.750
AW-Lake Company Hydraulic Flow Meter - 1.6 gpm Port Size, NPT, Male, 16 gpm Max Flow
MI ITEM #14587998
MFR #TRG11.750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW-Lake Company Hydraulic Flow Meter - 1.6 gpm Port Size, NPT, Male, 16 gpm Max Flow
MI ITEM #14587998
MFR #TRG11.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRG11.750 TRG SERIES - STANDARD TURBINE
  • Rugged & Cost-Effective
  • Industry Standard
  • VersatileThis meter is capable of measuring flow in line
  • sizes from 1/2" to 2".
  • Electronic Integration
  • This meter can provide displayed flow rate,
  • totalization, current or voltage outputs through a
  • variety of compatible electronics.
  • Simplified Maintenance The TRG Series was designed with only one
  • moving part for easy cleaning and maintenance.
  • Explosion Proof (EX) Options Available

Specifications

  • Thread Standard
    NPT
  • Minimum Flow Rate
    1.6 gpm
  • Connection Gender
    Male
  • Maximum Flow Rate
    16 gpm
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    5000 psi
  • Flow Rate Range
    1.6 to 16 gpm
  • Accuracy
    ± 1.0 %
  • Housing Material
    316L Stainless Steel
  • Ratio
    10:1
  • Repeatability
    ± 0.1 %
  • Shaft Material
    Tungsten Carbide
  • Connection Type
    1" Male NPT
  • Height
    1.55 in
  • Impeller Material
    420 Stainless Steel
  • Length
    3.00 in
  • Wetted Materials
    303 Stainless Steel
  • Calibration Standard
    Tap water at 70˚F Temperature
  • Port Type
    1" MALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text