Motion
RT30EXS04
RT-30EX - Hazardous Area Rated Flow Transmitter
MI ITEM #14588010
MFR #RT30EXS04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RT-30EX - Hazardous Area Rated Flow Transmitter
MI ITEM #14588010
MFR #RT30EXS04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT30EXS04 RT-30EX - HAZARDOUS AREA RATED
  • Easy Field Programming
  • The RT-30EX has options for remote flow monitoring
  • Frequency pulse output (standard)
  • 4-20mA, user scalable (standard)
  • HART communication protocol (optional)
  • Remote Mounting Available
  • The RT-30EX can be mounted remotely when used with the HUB-40EX sensor or HUB-41EX.
  • Weather-Proof Enclosure
  • NEMA 4X/IP-66 certified enclosure provides environmental protection from moisture and debris.
  • Choose from Hazardous area certification options including: cCSAus or ATEX/IECEx
  • HART® communication protocol option for remote monitoring and programming.
  • For use with all AW-Lake EX flow meters.

Specifications

  • Connection Type
    3/4" female NPT conduit provisions
  • Frequency Range
    0-4,500 Hz
  • Height
    8.7 in
  • Length
    8.0 in
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Power Required
    9-24 VDC / 200mA (customer supplied) Class 2
  • Sensor Type
    HUB-41EX sensor with ATEX and IECEx hazardous area certification
  • Style
    Single access, Aluminum
  • Width
    2.4 in
  • ATEX Certificate
    II 2 G, Ex d IIB+H2 T5 Gb, Ta = -40°C to +60°C
  • CSA Certified
    Class I, Div. I, Groups C, DClass II, Div. I, Groups E, F, GClass III
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Mounted remotely when used with the HUB-40EX sensor or HUB-41EX.
  • Product Type
    Flow Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text