Motion
RT30EXT01H

AW-LAKE COMPANY
RT30EXT01H

RT-30SD – Flow Transmitter with Local Display
MI ITEM #14588015
MFR #RT30EXT01H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
RT30EXT01H

RT-30SD – Flow Transmitter with Local Display
MI ITEM #14588015
MFR #RT30EXT01H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT30EXT01H RT-30SD FLOW TRANSMITTER WI
  • Options for Remote Indication
  • The RT-30 has options for remote flow monitoring:
  • Frequency pulse output (standard)
  • 4-20mA, user scalable (standard)
  • HART communication protocol (optional)
  • Easy Field Programming
  • Remote Mounting Available
  • Up and Running in Minutes
  • Flexiable Mounting
  • Available in single and dual access models
  • Can be mounted directly on flow meter or in remote location
  • HART® communication protocol option for remote monitoring and programming

Specifications

  • Connection Type
    3/4" female NPT conduit provisions
  • Frequency Range
    0-4,500 Hz
  • Height
    8.7 in
  • Length
    8.0 in
  • Material
    Aluminum
  • Max Operating Temperature
    185 °F
  • Power Required
    9-24 VDC / 200mA (customer supplied)
  • Sensor Type
    MAG-PB
  • Style
    Dual access, Aluminum
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Mounted directly on flow meter or in remote location
  • Product Type
    Flow Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text