Motion
RT30SDD41H

AW-LAKE COMPANY
RT30SDD41H

RT-30SD – Flow Transmitter with Local Display
Mi Item #14588023
MFR #RT30SDD41H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
RT30SDD41H

RT-30SD – Flow Transmitter with Local Display
Mi Item #14588023
MFR #RT30SDD41H

Mfr description
RT30SDD41H RT-30SD FLOW TRANSMITTER WI
  • Options for Remote Indication
  • The RT-30 has options for remote flow monitoring:
  • Frequency pulse output (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.71 in
  • Length
    7.99 in

Details

  • Connection Type
    3/4" female NPT conduit provisions
  • Frequency Range
    0-4,500 Hz
  • Material
    Aluminum
  • Max Operating Temperature
    185 °F
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Mounted directly on flow meter or in remote location
  • Power Required
    9-24 VDC / 200mA (customer supplied)
  • Product Type
    Flow Switches
  • Sensor Type
    MG-300
  • Style
    Dual access, Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)