Motion
RT50B5C1
RT-50 Battery Powered Flow Transmitter
Mi Item #14588032
MFR #RT50B5C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RT-50 Battery Powered Flow Transmitter
Mi Item #14588032
MFR #RT50B5C1

Mfr description
RT50B5C1 RT-50 BATTERY POWERED FLOW TRAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.83 in
  • Length
    5.94 in
  • Width
    2.64 in

Details

  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    M14 (gear meters)
  • Power Required
    Battery powered - 3.6V “C” cell battery, field replaceable; 2-year use estimatedaverage life.
  • Product Type
    Flow Switches
  • Sensor Type
    Carrier frequency (SS meters, TRG turbines)
  • Signal Response Time
    50 ms
  • Style
    TRG turbine and gear meters (-60 & smaller)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)