Motion
EDG11A35S
The Edge Flow Sensor
Mi Item #14588041
MFR #EDG11A35S
Price$818.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The Edge Flow Sensor
Mi Item #14588041
MFR #EDG11A35S

Mfr description
EDG11A35S THE EDGE FLOW SENSOR
  • Analog output signal defaults to 4-20mA and 0-10V (0-5V, 1-5V & 2-10V selectable through PC Toolkit or "AWL Mobile Toolkit" mobile app)
  • Frequency output to 5KHz, flow dependent
  • Modbus communication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.10/each

Specifications

Dimensions

  • Input Current
    0.04 to 0.1

Details

  • Additional Details
    The EDGE Flow Sensor was built on a foundation of scalability, flexibility, and stability. Its small footprint and compact design allow for system design flexibility. The anodized aluminum housing protects electronics for outdoor use. The EDGE sensor incorporates innovative signal processing and a linearization table tool that increases your meter’s accuracy and allows for wider flow ranges. EDGE allows you to choose your output (pulse, analog, or Modbus). All setup and configuration is made easy via a Bluetooth mobile app or software toolkit. This is the standard flow sensor for use with all AW Gear Meter and Turbine flow meter applications requiring an analog, pulse, or Modbus output. The sensor comes with a MicroSD card for convenient data storage. Available Outputs: Analog (4-20mA, 0-5V, 1-5V, 0-10V, or 2-10V), Frequency (push/pull, sinking or sourcing) Modbus
  • Applications
    The EDGE Flow Sensor is ideal in general applications when sending an analog, pulse or modbus signal to a PLC or other control system.
  • Material
    Anodized Aluminum
  • Max Operating Temperature
    185 °F
  • Min Operating Temperature
    -40 °F
  • Mounting Type
    Standard Thread-In
  • Output
    Pulse (Bluetooth not available)
  • Port Type
    One pickup input
  • Product Type
    Flow Sensors
  • Seal Material
    Buna-N
  • Sensor Type
    TW/TA3/TR Turbine Flow Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)