Motion
EDG21A14S
The Edge Flow Sensor
MI ITEM #14588052
MFR #EDG21A14S
List Price$789.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The Edge Flow Sensor
MI ITEM #14588052
MFR #EDG21A14S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$789.69/each for your price

Overview

Mfr description
EDG21A14S THE EDGE FLOW SENSOR
  • Analog output signal defaults to 4-20mA and 0-10V (0-5V, 1-5V & 2-10V selectable through PC Toolkit or "AWL Mobile Toolkit" mobile app)
  • Frequency output to 5KHz, flow dependent
  • Modbus communication
  • Excellent linearity, high temperature stability and long-term stability
  • Powered by 12-24VDC
  • 16-bit analog output resolution
  • Bluetooth enabled for wireless setup from a mobile device (can be disabled by factory)
  • Password protected Bluetooth communication
  • Connect sensor to PC via standard USB-C cable
  • Firmware can be updated by users via the PC Toolkit

Specifications

  • Additional Details
    The EDGE Flow Sensor was built on a foundation of scalability, flexibility, and stability. Its small footprint and compact design allow for system design flexibility. The anodized aluminum housing protects electronics for outdoor use. The EDGE sensor incorporates innovative signal processing and a linearization table tool that increases your meter’s accuracy and allows for wider flow ranges. EDGE allows you to choose your output (pulse, analog, or Modbus). All setup and configuration is made easy via a Bluetooth mobile app or software toolkit. This is the standard flow sensor for use with all AW Gear Meter and Turbine flow meter applications requiring an analog, pulse, or Modbus output. The sensor comes with a MicroSD card for convenient data storage. Available Outputs: Analog (4-20mA, 0-5V, 1-5V, 0-10V, or 2-10V), Frequency (push/pull, sinking or sourcing) Modbus
  • Applications
    The EDGE Flow Sensor is ideal in general applications when sending an analog, pulse or modbus signal to a PLC or other control system.
  • Input Current
    0.04 to 0.1
  • Material
    Anodized Aluminum
  • Max Operating Temperature
    185 °F
  • Min Operating Temperature
    -40 °F
  • Output
    Pulse (Bluetooth not available)
  • Port Type
    One pickup input
  • Seal Material
    Buna-N
  • Sensor Type
    JVx (-80/90) Gear Meter
  • Mounting Type
    Standard Thread-In
  • Product Type
    Flow Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought