Overview
Mfr description
HUB40EX1S1H25 HUB-40EX HAZARDOUS AREA RA
- Choose from Hazardous area certification options including: cCSAus or ATEX/IECEx
- Square wave output signal has a duty cycle of approximately 50%.
- For use with all AW-Lake EX flow meters.
Specifications
- Additional DetailsThe HUB-40EX Flow Sensor is certified for hazardous areas by CSA (US & Canada), ATEX, and IECEx. It features a NEMA 4X enclosure to protect from environmental conditions and has an integrated swivel union, allowing users to rotate for easy wiring. The HUB-40EX puts out a square wave output signal with a duty cycle of approximately 50%, which is protected by a self-resetting fuse. The easy thread-in installation means you are up and running in minutes. Available Outputs: Frequency (square wave with 50% duty cycle) EX Certifications: CSA (US & Canada), ATEX, IECEx
- Max Operating Temperature140 °F
- Min Operating Temperature-4 °F
- Sensor TypeHall sensor (sourcing version)
- Cable Length5 ft
- Product TypeFlow Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data