Motion
HUB40EX2S1G1

AW-LAKE COMPANY
HUB40EX2S1G1

HUB-40EX Hazardous Area Rated Flow Sensor
MI ITEM #14588075
MFR #HUB40EX2S1G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
HUB40EX2S1G1

HUB-40EX Hazardous Area Rated Flow Sensor
MI ITEM #14588075
MFR #HUB40EX2S1G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HUB40EX2S1G1 HUB-40EX HAZARDOUS AREA RAT
  • Choose from Hazardous area certification options including: cCSAus or ATEX/IECEx
  • Square wave output signal has a duty cycle of approximately 50%.
  • For use with all AW-Lake EX flow meters.

Specifications

  • Additional Details
    The HUB-40EX Flow Sensor is certified for hazardous areas by CSA (US & Canada), ATEX, and IECEx. It features a NEMA 4X enclosure to protect from environmental conditions and has an integrated swivel union, allowing users to rotate for easy wiring. The HUB-40EX puts out a square wave output signal with a duty cycle of approximately 50%, which is protected by a self-resetting fuse. The easy thread-in installation means you are up and running in minutes. Available Outputs: Frequency (square wave with 50% duty cycle) EX Certifications: CSA (US & Canada), ATEX, IECEx
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Sensor Type
    Hall sensor (sinking version)
  • Product Type
    Flow Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought