Motion
HUB40SD1S1C2

AW-LAKE COMPANY
HUB40SD1S1C2

HUB-40SD Flow Sensor
Mi Item #14588079
MFR #HUB40SD1S1C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
HUB40SD1S1C2

HUB-40SD Flow Sensor
Mi Item #14588079
MFR #HUB40SD1S1C2

Mfr description
HUB40SD1S1C2 HUB-40SD FLOW SENSOR
  • Square wave output signal has a duty cycle of approximately 50%.
  • For use with most meter sizes of the following AW-Lake flow meters:
  • JVM-xxx gear meters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The pulse output HUB-40SD Flow Sensor is ideal for any industry or flow measurement application where a non-hazardous sensor is required. The HUB-40SD is available with and without a stainless steel NEMA 4X enclosure, which protects internals from moisture and debris, allowing use outdoors. Users choose from four sensor options: Hall (sinking), Hall (sourcing), carrier, or inductive. Available Outputs: Frequency (square wave with 50% duty cycle)
  • Material
    316 SS
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Product Type
    Flow Sensors
  • Sensor Type
    Carrier sensor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)