Overview
Mfr description
HUB40SD1S1H2 HUB-40SD FLOW SENSOR
- Square wave output signal has a duty cycle of approximately 50%.
- For use with most meter sizes of the following AW-Lake flow meters:
- JVM-xxx gear meters
- JVS-xxx gear meters
- JVHS-xxx gear meters
- ZHM-xxx gear meters
- HPM-xxx turbine meters
- HM-xxx turbine meters
- TRG-xxx turbine meters
- SRZ-xxx gear meters
Specifications
- Additional DetailsThe pulse output HUB-40SD Flow Sensor is ideal for any industry or flow measurement application where a non-hazardous sensor is required. The HUB-40SD is available with and without a stainless steel NEMA 4X enclosure, which protects internals from moisture and debris, allowing use outdoors. Users choose from four sensor options: Hall (sinking), Hall (sourcing), carrier, or inductive. Available Outputs: Frequency (square wave with 50% duty cycle)
- Material316 SS
- Max Operating Temperature140 °F
- Min Operating Temperature-4 °F
- Sensor TypeHall sensor (sourcing version)
- Product TypeFlow Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data