Specifications
Dimensions
- Connection Size1/2 in
- Height2.45 in
- Length3.70
Details
- Additional DetailsThe FlowStat Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The sturdy Stainless Steel body provides durability and a long service life. FlowStat is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop. Applications include: Chillers & Cooling Systems, Solar Power Systems, HVAC, De-Icing/Anti-Icing
- Bearing MaterialPEEK (Polyetheretherketone)
- Connection Type1/2" NPT
- Flow Rate6 gpm
- Housing MaterialStainless Steel 316
- Impeller MaterialAcetal Copolymer
- Max Operating Temperature225 °F
- Maximum Operating Pressure200
- MediumFluid
- Min Operating Temperature20 °F
- OutputCurrent
- Product TypeFlow Sensors
- Repeatability±0.5 %
- Seal MaterialBuna-N
- Shaft Material316 Stainless Steel
- Wetted MaterialsClear polycarbonate
Overview
Mfr description
CCB06B FLOWSTAT PADDLE WHEEL FLOW SENSOR