Motion
CCB10BC
FlowStat Paddle Wheel Flow Sensor
MI ITEM #14588089
MFR #CCB10BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlowStat Paddle Wheel Flow Sensor
MI ITEM #14588089
MFR #CCB10BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCB10BC FLOWSTAT PADDLE WHEEL FLOW SENSO

Specifications

  • Additional Details
    The FlowStat Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The sturdy Stainless Steel body provides durability and a long service life. FlowStat is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop. Applications include: Chillers & Cooling Systems, Solar Power Systems, HVAC, De-Icing/Anti-Icing
  • Maximum Operating Pressure
    200
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    20 °F
  • Output
    Current
  • Seal Material
    Buna-N
  • Bearing Material
    PEEK (Polyetheretherketone)
  • Connection Size
    1/2 in
  • Connection Type
    1/2" NPT
  • Flow Rate
    10 gpm
  • Height
    2.45 in
  • Housing Material
    Stainless Steel 316
  • Impeller Material
    Acetal Copolymer
  • Length
    3.70
  • Medium
    Fluid
  • Repeatability
    ±0.5 %
  • Shaft Material
    316 Stainless Steel
  • Wetted Materials
    Clear polycarbonate
  • Product Type
    Flow Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text