Motion
CSC20B
FlowStat Paddle Wheel Flow Sensor
Mi Item #14588103
MFR #CSC20B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlowStat Paddle Wheel Flow Sensor
Mi Item #14588103
MFR #CSC20B

Mfr description
CSC20B FLOWSTAT PADDLE WHEEL FLOW SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    3/4 in
  • Height
    2.78 in
  • Length
    5.25

Details

  • Additional Details
    The FlowStat Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The sturdy Stainless Steel body provides durability and a long service life. FlowStat is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop. Applications include: Chillers & Cooling Systems, Solar Power Systems, HVAC, De-Icing/Anti-Icing
  • Bearing Material
    PEEK (Polyetheretherketone)
  • Connection Type
    3/4" NPT
  • Flow Rate
    20 gpm
  • Housing Material
    Stainless Steel 316
  • Impeller Material
    Acetal Copolymer
  • Max Operating Temperature
    225 °F
  • Maximum Operating Pressure
    500
  • Medium
    Fluid
  • Min Operating Temperature
    20 °F
  • Output
    Current
  • Product Type
    Flow Sensors
  • Repeatability
    ±0.5 %
  • Seal Material
    Buna-N
  • Shaft Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)