Overview
Mfr description
VCC20B FLOWSTAT PADDLE WHEEL FLOW SENSOR
Specifications
- Additional DetailsThe FlowStat Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The sturdy Stainless Steel body provides durability and a long service life. FlowStat is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop. Applications include: Chillers & Cooling Systems, Solar Power Systems, HVAC, De-Icing/Anti-Icing
- Maximum Operating Pressure200
- Max Operating Temperature225 °F
- Min Operating Temperature20 °F
- OutputVoltage
- Seal MaterialBuna-N
- Bearing MaterialPEEK (Polyetheretherketone)
- Connection Size3/4 in
- Connection Type3/4" NPT
- Flow Rate20 gpm
- Height2.88 in
- Housing MaterialStainless Steel 316
- Impeller MaterialAcetal Copolymer
- Length5.25
- MediumFluid
- Repeatability±0.5 %
- Shaft Material316 Stainless Steel
- Wetted MaterialsClear polycarbonate
- Product TypeFlow Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data