Motion
CCB05BES
FlowStat ES Paddle Wheel Flow Sensor
MI ITEM #14588152
MFR #CCB05BES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlowStat ES Paddle Wheel Flow Sensor
MI ITEM #14588152
MFR #CCB05BES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCB05BES FLOWSTAT ES PADDLE WHEEL FLOW S

Specifications

  • Additional Details
    The FlowStat ES Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The economic yet sturdy polypropylene body provides durability at a lower cost. Like its stainless steel cousin, FlowStat ES is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop. Applications include: Chillers & Cooling Systems, Medical Equipment, HVAC, Batching & Industrial Control
  • Maximum Operating Pressure
    150
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    20 °F
  • Output
    Current
  • Seal Material
    Buna-N
  • Bearing Material
    PEEK (Polyetheretherketone)
  • Cable Length
    120
  • Connection Size
    1/2 in
  • Connection Type
    1/2" NPT
  • Flow Rate
    5 gpm
  • Height
    2.48 in
  • Housing Material
    Glass-Filled Polypropylene
  • Impeller Material
    Acetal Copolymer
  • Length
    3.70
  • Medium
    Fluid
  • Repeatability
    ±0.5 %
  • Shaft Material
    Stainless Steel
  • Wetted Materials
    Clear polycarbonate
  • Product Type
    Flow Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text