Motion
VCB05BESLF

AW-LAKE COMPANY
VCB05BESLF

FlowStat ES Paddle Wheel Flow Sensor
Mi Item #14588167
MFR #VCB05BESLF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
VCB05BESLF

FlowStat ES Paddle Wheel Flow Sensor
Mi Item #14588167
MFR #VCB05BESLF

Mfr description
VCB05BESLF FLOWSTAT ES PADDLE WHEEL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    120
  • Connection Size
    1/2 in
  • Height
    2.48 in
  • Length
    3.70

Details

  • Additional Details
    The FlowStat ES Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The economic yet sturdy polypropylene body provides durability at a lower cost. Like its stainless steel cousin, FlowStat ES is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop. Applications include: Chillers & Cooling Systems, Medical Equipment, HVAC, Batching & Industrial Control
  • Bearing Material
    PEEK (Polyetheretherketone)
  • Connection Type
    1/2" NPT
  • Flow Rate
    5 gpm
  • Housing Material
    Glass-Filled Polypropylene
  • Impeller Material
    Acetal Copolymer
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    150
  • Medium
    Fluid
  • Min Operating Temperature
    20 °F
  • Output
    Voltage
  • Product Type
    Flow Sensors
  • Repeatability
    ±0.5 %
  • Seal Material
    Buna-N
  • Shaft Material
    Stainless Steel
  • Wetted Materials
    Clear polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)