Motion
WIN2S7F
Water Inline Ultrasonic Flow Meter
Mi Item #14588173
MFR #WIN2S7F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Inline Ultrasonic Flow Meter
Mi Item #14588173
MFR #WIN2S7F

Mfr description
WIN2S7F WATER INLINE ULTRASONIC FLOW MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.0 in
  • Length
    10.23

Details

  • Additional Details
    WIN Ultrasonic Flow Meters are designed to accurately measure the flow of water and water/glycol solutions in pipe sizes from 1/2" – 2 1/2" in diameter. The no-moving-parts design operates over 7 flow ranges (0.06 to 250 GPM) with excellent low flow performance (up to 100:1 turndown ratio). The WIN meter offers an IP65 enclosure with configurable 4-20 mA, with optional 0-5 V or 0-10 V analog output.  This CE approved flow meter handles fluids 32°F to 250°F with maximum pressures up to 400 psi. Units are available an optional detachable LCD display with IP65 enclosure, pushbutton keypad, and Modbus RS485 serial interface. Applications include: Chillers, Water Heaters, Heat Exchangers, Water Supply Lines, Coolant Loops
  • Connection Type
    Class 150 Flange
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    400
  • Medium
    Water
  • Min Operating Temperature
    32 °F
  • Product Type
    Flow Sensors
  • Repeatability
    ±0.2 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)