1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AW-LAKE COMPANY
CUTTA1A1A14A1A
Clamp-on Ultrasonic Flow Meter
MI ITEM #
14588174
MFR #
CUTTA1A1A14A1A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Flow Meters
AW-LAKE COMPANY CUTTA1A1A14A1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW-LAKE COMPANY
CUTTA1A1A14A1A
Clamp-on Ultrasonic Flow Meter
MI ITEM #
14588174
MFR #
CUTTA1A1A14A1A
Mfr description
CUTTA1A1A14A1A CLAMP-ON ULTRASONIC FLOW
Transit Time Ultrasonic Principle of Measurement
1/2" through 48" Pipe Size Range
Simple 5-Key Configuration (English, French, Spanish selectable)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
10.94 in
Length
7.4
Details
Max Operating Temperature
300 °F
Min Operating Temperature
-40 °F
Repeatability
±0.25 %
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items