Motion
CUTTA1A1B1A1A

AW-LAKE COMPANY
CUTTA1A1B1A1A

Clamp-on Ultrasonic Flow Meter
Mi Item #14588176
MFR #CUTTA1A1B1A1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
CUTTA1A1B1A1A

Clamp-on Ultrasonic Flow Meter
Mi Item #14588176
MFR #CUTTA1A1B1A1A

Mfr description
CUTTA1A1B1A1A CLAMP-ON ULTRASONIC FLOW M
  • Transit Time Ultrasonic Principle of Measurement
  • 1/2" through 48" Pipe Size Range
  • Simple 5-Key Configuration (English, French, Spanish selectable)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10.94 in
  • Length
    7.4

Details

  • Additional Details
    Using the Transit Time measurement principle, the CUTT Clamp-On Ultrasonic Flow Meter fastens on the outside of vertical or horizontal pipes ranging in size from ½” through 48”.  Housed in a water- and dust-tight NEMA4X polycarbonate enclosure, the Clamp-On Ultrasonic Flow Meters offer Isolated 4-20 mA and 0-5 V analog output. The non-intrusive flow measurement allows measurement of the most “corrosive liquids” that would damage standard flow meters. Clamp-on transducers can accommodate all common pipe materials at diameters from 0.5” to 48” and withstand temperatures from -40°F to 300°F. The meter comes with free datalogging software for data display, manipulation, analysis, and exporting.   Applications include: Food processing, Chemical processing plants, Oil refineries
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Flow Sensors
  • Repeatability
    ±0.25 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)